Shop HOMEROOTS
See all product information
Create Account
Set Of Two The Sea III and Sea IV 2 White Framed Print Wall Art, 2PK
- Mfr # 408060
- Zoro # G422894932
product price:Â
$
96.29
/pk of 2, $48.15/ea
Key Features
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Color
Blue, Tan, Green
Art Type
Print
Number of Pieces Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408060
- Zoro #
- G422894932
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Color
- Blue, Tan, Green
- Art Type
- Number of Pieces Included
- 2
- Primary Art Material
- Wood
- Set Type
- Gallery Wall Art Set
- Subject
- Landscape & Nature
- Shape
- Rectangle
- LED/Illuminated
- No
- Material
- Wood Print
Dimensions
- Depth
- 1 in
- Width
- 14 in
- Length
- 29 in
Description
Unique and decorative, this set of two the sea iii and sea iv 2 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.