Set Of Two The Secret Beauty Black Framed Print Wall Art, 2PK

  • Mfr # 408184

  • Zoro # G322892694


product price:  $142.99
/pk 2, $71.50/ea
Free Shipping & Returns

Key Features

Art Type
Print
Number of Pieces Included
2
Depth
1 in
Shape
Rectangle
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408184
Zoro #
G322892694
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
31 in
Length
21 in

Details

Art Type
Print
Number of Pieces Included
2
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
White, Blue
Wall Mounting Hardware Included
No
Subject Pattern
Assorted Bouquets
Subject
Plants & Flowers
Item
Wall Art
Set Type
Gallery Wall Art Set
Material
Wood Print
LED/Illuminated
No
Primary Art Material
Wood

Description

Bring some sizzle to your space with this eye-catching set of two the secret beauty black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.