
Set Of Two The Secret Beauty White Framed Print Wall Art, 2PK
Mfr # 408183
Zoro # G422893300
product price:Â $121.99
/pk 2, $61.00/ea
Free Shipping & Returns
Key Features
Art Type
Print
Width
31 in
Set Type
Gallery Wall Art Set
Shape
Rectangle
Primary Art Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408183
Zoro #
G422893300
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Depth
1 in
Length
21 in
Details
Art Type
Print
Set Type
Gallery Wall Art Set
Shape
Rectangle
Primary Art Material
Wood
Number of Pieces Included
2
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Color
White, Blue
Subject Pattern
Assorted Bouquets
Item
Wall Art
Material
Wood Print
Subject
Plants & Flowers
Description
This set of two the secret beauty white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.