
Set Of Two Tiger Lilies 1 White Framed Print Wall Art, 2PK
Mfr # 406032
Zoro # G222891179
product price:Â $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Material
Wood Paper And Texture
Shape
Rectangle
Color
Yellow, Orange
Width
15 in
Subject Pattern
Seasonal Flowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406032
Zoro #
G222891179
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
19 in
Depth
1 in
Details
Material
Wood Paper And Texture
Shape
Rectangle
Color
Yellow, Orange
Subject Pattern
Seasonal Flowers
Wall Mounting Hardware Included
No
Primary Art Material
Paper
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Subject
Plants & Flowers
Art Type
Print
Number of Pieces Included
2
Item
Wall Art
Description
The set of two tiger lilies 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.