Shop HOMEROOTS
See all product information
Create Account
Set Of Two Tiger Lilies 2 Black Framed Print Wall Art, 2PK
- Mfr # 406033
- Zoro # G022893830
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
Subject
Plants & Flowers
Subject Pattern
Seasonal Flowers
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406033
- Zoro #
- G022893830
- UPC #
- -
- Country of Origin
- United States
- Subject
- Plants & Flowers
- Subject Pattern
- Seasonal Flowers
- Number of Pieces Included
- 2
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- LED/Illuminated
- No
- Art Type
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Set Type
- Gallery Wall Art Set
- Material
- Wood Paper And Texture
- Shape
- Rectangle
- Color
- Yellow, Orange
Dimensions
- Depth
- 1 in
- Length
- 19 in
- Width
- 15 in
Description
Bring some sizzle to your space with this eye-catching set of two tiger lilies 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.