Set Of Two Tiger Lily Dandy Lion 1 White Framed Print Wall Art, 2PK

  • Mfr # 407196

  • Zoro # G122894218


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Subject
Animals
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Depth
1 in
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407196
Zoro #
G122894218
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
19 in

Details

Subject
Animals
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Subject Pattern
Lion
LED/Illuminated
No
Color
Green
Art Type
Print
Wall Mounting Hardware Included
No
Item
Wall Art
Primary Art Material
Paper
Shape
Rectangle
Material
Paper

Description

Unique and decorative, this set of two tiger lily dandy lion 1 white framed print wall art will leave a lasting impression. Bring a little bit of the exotic jungle indoors with this good looking lion wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.