
Set Of Two Tiger Lily Dandy Lion 2 Black Framed Print Wall Art, 2PK
Mfr # 407197
Zoro # G222889800
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Art Type
Print
Shape
Rectangle
Material
Paper
Subject
Animals
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407197
Zoro #
G222889800
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
19 in
Details
Art Type
Print
Shape
Rectangle
Material
Paper
Subject
Animals
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Item
Wall Art
LED/Illuminated
No
Color
Green
Subject Pattern
Lion
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Description
This set of two tiger lily dandy lion 2 black framed print wall art will add a beautiful decorative accent to your decor. Update your walls with this wild jungle animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.