Set Of Two Today is a New Day Faux Wood Slat Black Framed Print Wall Art, 2PK
- Mfr # 405741
- Zoro # G722891952
product price:Â
$
86.55
/pk of 2, $43.28/ea
Key Features
Color
Ivory, Brown, Gray
Material
Wood Product Paper Print Uv Coating
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405741
- Zoro #
- G722891952
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Color
- Ivory, Brown, Gray
- Material
- Wood Product Paper Print Uv Coating
- Assembly Required
- No Assembly Needed
- Set Type
- Gallery Wall Art Set
- LED/Illuminated
- No
- Subject
- Text & Numbers
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Art Type
- Number of Pieces Included
- 2
- Shape
- Rectangle
Dimensions
- Length
- 14 in
- Depth
- 1 in
- Width
- 10 in
Description
Bring some sizzle to your space with this eye-catching set of two today is a new day faux wood slat black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 10-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.