Shop HOMEROOTS
See all product information
Create Account
Set Of Two Today is a New Day Faux Wood Slat White Framed Print Wall Art, 2PK
- Mfr # 405742
- Zoro # G022892314
product price:Â
$
86.55
/pk of 2, $43.28/ea
Key Features
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
2
Shape
Rectangle
Subject
Text & Numbers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405742
- Zoro #
- G022892314
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Art Type
- Number of Pieces Included
- 2
- Shape
- Rectangle
- Subject
- Text & Numbers
- Primary Art Material
- Paper
- Color
- Ivory, Brown, Gray
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Material
- Wood Product Paper Print Uv Coating
- Set Type
- Gallery Wall Art Set
Dimensions
- Length
- 14 in
- Depth
- 1 in
- Width
- 10 in
Description
Bring some sizzle to your space with this eye-catching set of two today is a new day faux wood slat white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 10-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.