
Set Of Two Together Blessed Black Framed Print Wall Art, 2PK
Mfr # 416029
Zoro # G122894171
product price: $157.99
/pk 2, $79.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
LED/Illuminated
No
Length
25 in
Number of Pieces Included
2
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416029
Zoro #
G122894171
UPC #
-
Country of Origin
United States
Dimensions
Length
25 in
Depth
1 in
Width
39 in
Details
Assembly Required
No Assembly Needed
LED/Illuminated
No
Number of Pieces Included
2
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Material
Wood Print On Paper
Item
Wall Art
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Art Type
Print
Shape
Rectangle
Color
Gray, Green, Red, Orange, Brown, Black, Tan
Description
Unique and decorative, this set of two together blessed black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 25-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.