
Set Of Two Together or Each Other 1 White Framed Print Wall Art, 2PK
Mfr # 406011
Zoro # G722892171
product price:Â $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Length
15 in
Material
Wood Paper And Texture
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406011
Zoro #
G722892171
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
15 in
Depth
1 in
Details
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Item
Wall Art
Material
Wood Paper And Texture
Subject
Text & Numbers
LED/Illuminated
No
Shape
Square
Wall Mounting Hardware Included
No
Art Type
Print
Primary Art Material
Paper
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Description
Add an air of fashion to your room and rejuvenate the space with this set of two together or each other 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.