
Set Of Two Together or Each Other 2 Black Framed Print Wall Art, 2PK
Mfr # 406012
Zoro # G622892448
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Material
Wood Paper And Texture
Color
Red, Orange, Cream
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406012
Zoro #
G622892448
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
15 in
Details
Item
Wall Art
Material
Wood Paper And Texture
Color
Red, Orange, Cream
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Art Type
Print
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
LED/Illuminated
No
Shape
Square
Description
Add an air of fashion to your room and rejuvenate the space with this set of two together or each other 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.