
Set of Two Translucent Taupe Glass Cylinder Table Vases, 2PK
Mfr # 634103
Zoro # G922884884
product price: $47.99
/pk 2, $24.00/eaKey Features
Finish Style
No Distressing
Finish
Does Not Apply
Depth
4 in
Hand Painted
No
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634103
Zoro #
G922884884
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Size
One Size
Width
4 in
Length
9 in
Details
Finish Style
No Distressing
Finish
Does Not Apply
Color
Taupe
Hand Painted
No
Material
Glass
Pattern
No Pattern and Not Solid Color
Assembly Required
No
Occasion
No Holiday
Style
Contemporary
Watertight
Yes
Item
Vases
Vase Type
Table Vase
Commercial Use
No
Intended Room
Living Room
Shape
Cylinder
Description
The set of two translucent taupe glass cylinder table vases brings a touch of elegance to any space. Crafted from sleek glass, these vases feature a modern and contemporary design that enhances your decor. Their cylinder shape allows for versatile styling, whether you choose to display fresh blooms or keep them as striking standalone pieces. This set includes two matching vases, making it perfect for creating a coordinated look on your table or shelf. The translucent taupe finish adds warmth and sophistication, effortlessly complementing various color schemes. Elevate your home decor with this stylish addition that showcases both form and function in an eye-catching way. 9-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.