Set Of Two TRUE Spirit Horses 1 White Framed Print Wall Art, 2PK

  • Mfr # 406142

  • Zoro # G222890165


product price:  $120.99
/pk 2, $60.50/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
No
Length
19 in
Shape
Rectangle
Assembly Required
No Assembly Needed
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406142
Zoro #
G222890165
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Width
15 in
Depth
1 in

Details

Wall Mounting Hardware Included
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Animals
Subject Pattern
Horse
Item
Wall Art
Primary Art Material
Paper
Art Type
Print
Number of Pieces Included
2
LED/Illuminated
No
Material
Wood Paper
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set

Description

Unique and decorative, this set of two true spirit horses 1 white framed print wall art will leave a lasting impression. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.