Set Of Two Trust in the Lord Black Framed Print Wall Art, 2PK

  • Mfr # 406099

  • Zoro # G622891731


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406099
Zoro #
G622891731
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
15 in

Details

LED/Illuminated
No
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Art Type
Print
Item
Wall Art
Shape
Square
Number of Pieces Included
2
Material
Paper/Wood
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Subject
Text & Numbers

Description

Add an air of fashion to your room and rejuvenate the space with this set of two trust in the lord black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.