
Set Of Two Trusting in the Lord White Framed Print Wall Art, 2PK
Mfr # 415803
Zoro # G922894654
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Width
15 in
Assembly Required
No Assembly Needed
Depth
1 in
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415803
Zoro #
G922894654
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
15 in
Details
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
2
Material
Paper/Wood
Subject
Text & Numbers
Color
Red, Orange, Cream
Shape
Square
Set Type
Gallery Wall Art Set
Description
Bring some sizzle to your space with this eye-catching set of two trusting in the lord white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.