Set of Two Tufted Beige and Gray Upholstered Linen And Solid Wood Dining Side Chairs, 2PK

  • Mfr # 573291

  • Zoro # G522811662


product price: $530.99
/pk 2, $265.50/ea
Free Shipping & Returns

Key Features

Depth (In.)
25 in
Upholstery Color
Beige
Material
Linen
Height (In.)
40 in
Leg Material
Solid Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573291
Zoro #
G522811662
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
25 in
Height (In.)
40 in
Width (In.)
20 in

Details

Upholstery Color
Beige
Material
Linen
Leg Material
Solid Wood
Seating Frame Material
Solid Wood
Arms
No
Color
Beige
Leg Color
Gray
Number of Chairs Included
2
Finish
Natural
Dining Chair Type
Side Chair
Upholstered
Yes
Seat Color
Beige
Seat Material
Upholstery
Capacity
220 lb
Purposeful Distressing Type
No Distressing
Wheels Included
No
Back Style
Solid Back
Stackable
No
Natural Variation Type
No Natural Variation
Set
Yes

Description

This set of two tufted beige and gray upholstered linen and solid wood dining side chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 40.00-inch h x 20.00-inch w x 25.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.