Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Tufted Beige and Oak Upholstered Fabric And Solid Wood Dining Side Chairs, 2PK

  • Mfr # 573304

  • Zoro # G422811632


product price: $537.99
/pk 2, $269.00/ea
Free Shipping & Returns

Key Features

Seat Color
Beige
Seat Material
Upholstery
Back Style
Solid Back
Height (In.)
38 in
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573304
Zoro #
G422811632
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
38 in
Depth (In.)
24 in
Width (In.)
22 in

Details

Seat Color
Beige
Seat Material
Upholstery
Back Style
Solid Back
Material
Fabric
Set
Yes
Purposeful Distressing Type
Coat/Paint Distressing
Leg Material
Solid Wood
Natural Variation Type
No Natural Variation
Number of Chairs Included
2
Color
Beige
Stackable
No
Seating Frame Material
Solid Wood
Dining Chair Type
Side Chair
Wheels Included
No
Upholstery Color
Beige
Upholstered
Yes
Leg Color
Oak
Finish
Natural
Capacity
220 lb
Arms
No

Description

Bring this comfortable set of two tufted beige and oak upholstered fabric and solid wood dining side chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. A distressed finish is used to create a slightly rustic and vintage touch. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.00-inch h x 22.00-inch w x 24.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.