
Set of Two Tufted Black and Clear Upholstered Velvet Dining Arm Chairs
Mfr # 543545
Zoro # G222357859
product price:Â $1,104.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Height (In.)
38.5 in
Depth (In.)
26.4 in
Width (In.)
24.4 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543545
Zoro #
G222357859
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
38.5 in
Depth (In.)
26.4 in
Width (In.)
24.4 in
Details
Item
Dining Chair
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Black
Description
Make your dining experience the best with this set of two tufted black and clear upholstered velvet dining arm chairs. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch H x 24.4-inch W x 26.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.