
Set of Two Tufted Black And Gold Upholstered Faux Leather Dining Side Chairs
Mfr # 545051
Zoro # G022342819
product price:Â $1,032.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
37 in
Depth (In.)
19.8 in
Color
Gold
Assembly Required
Partial Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545051
Zoro #
G022342819
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
37 in
Depth (In.)
19.8 in
Width (In.)
27.8 in
Details
Color
Gold
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dining Chair
Description
Bring this comfortable set of two tufted black and gold upholstered faux leather dining side chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37-inch H x 27.8-inch W x 19.8-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.