Set of Two Tufted Black And Silver Metallic Upholstered Velvet Dining Arm Chairs

  • Mfr # 545054

  • Zoro # G722350411


product price:  $1,133.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
37 in
Depth (In.)
22 in
Color
Silver
Commercial Use
No
Width (In.)
27.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545054
Zoro #
G722350411
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
37 in
Depth (In.)
22 in
Width (In.)
27.8 in

Details

Color
Silver
Commercial Use
No
Item
Dining Chair
Assembly Required
Partial Assembly Needed

Description

This set of two tufted black and silver metallic upholstered velvet dining arm chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37-inch H x 27.8-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.