Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Tufted Black and Silver Upholstered Velvet Dining Side Chairs

  • Mfr # 543551

  • Zoro # G122345420


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Color
Black Silver
Height (In.)
36.3 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Width (In.)
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543551
Zoro #
G122345420
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
36.3 in
Width (In.)
19.3 in
Depth (In.)
27.2 in

Details

Color
Black Silver
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dining Chair

Description

Bring this comfortable set of two tufted black and silver upholstered velvet dining side chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 36.3-inch h x 19.3-inch w x 27.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.