Set of Two Tufted Cream and Clear Upholstered Linen Dining Arm Chairs

  • Mfr # 543547

  • Zoro # G222356357


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
38.5 in
Color
Cream
Assembly Required
Partial Assembly Needed
Depth (In.)
26.4 in
Width (In.)
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543547
Zoro #
G222356357
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
38.5 in
Depth (In.)
26.4 in
Width (In.)
24.4 in

Details

Color
Cream
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Commercial Use
No

Description

Make your dining room stand out with the set of two tufted cream and clear upholstered linen dining arm chairs. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch H x 24.4-inch W x 26.4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.