Set of Two Tufted Dark Gray and Black Upholstered Faux Leather Dining Side Chairs

  • Mfr # 543521

  • Zoro # G822372504


product price:  $725.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
25.5 in
Height (In.)
39 in
Color
Black
Assembly Required
Partial Assembly Needed
Width (In.)
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543521
Zoro #
G822372504
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
25.5 in
Height (In.)
39 in
Width (In.)
22.5 in

Details

Item
Dining Chair
Color
Black
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This set of two tufted dark gray and black upholstered faux leather dining side chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch H x 22.5-inch W x 25.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.