
Set of Two Tufted Gray and Clear Upholstered Faux Leather Dining Arm Chairs (Discontinued)
- Mfr # 543544
- Zoro # G622369568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543544
Zoro #
G622369568
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
26.4 in
Height (In.)
38.5 in
Width (In.)
24.4 in
Details
Commercial Use
No
Color
Gray
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Description
Make your dining room stand out with the set of two tufted gray and clear upholstered faux leather dining arm chairs. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch H x 24.4-inch W x 26.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.