Set of Two Tufted Gray and Espresso Upholstered Velvet Dining Side Chairs

  • Mfr # 543527

  • Zoro # G422373321


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
26 in
Height (In.)
39 in
Color
Gray
Application Type
No
Width (In.)
22.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543527
Zoro #
G422373321
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
26 in
Height (In.)
39 in
Width (In.)
22.3 in

Details

Item
Dining Chair
Color
Gray
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Bring this comfortable set of two tufted gray and espresso upholstered velvet dining side chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch h x 22.3-inch w x 26-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.