Set of Two Tufted Gray And Silver Metallic Upholstered Faux Leather Dining Arm Chairs

  • Mfr # 545059

  • Zoro # G522346133


product price:  $1,133.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
37 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Width (In.)
27.8 in
Depth (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545059
Zoro #
G522346133
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
37 in
Width (In.)
27.8 in
Depth (In.)
22 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Chair

Description

Make your dining experience the best with this set of two tufted gray and silver metallic upholstered faux leather dining arm chairs. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37-inch H x 27.8-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.