
Set of Two Tufted Gray And Silver Metallic Upholstered Faux Leather Dining Side Chairs (Discontinued)
- Mfr # 545052
- Zoro # G222345610
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545052
Zoro #
G222345610
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
19.8 in
Height (In.)
37 in
Width (In.)
27.8 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dining Chair
Description
Make your dining room stand out with the set of two tufted gray and silver metallic upholstered faux leather dining side chairs. The addition of a tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37-inch H x 27.8-inch W x 19.8-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.