
Set of Two Tufted Gray and Silver Metallic Upholstered Velvet Dining Arm Chairs
Mfr # 543518
Zoro # G722361585
product price:Â $1,113.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Color
Silver
Depth (In.)
27.2 in
Height (In.)
36.3 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543518
Zoro #
G722361585
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
27.2 in
Height (In.)
36.3 in
Width (In.)
20.9 in
Details
Commercial Use
No
Color
Silver
Item
Dining Chair
Assembly Required
Partial Assembly Needed
Description
This set of two tufted gray and silver metallic upholstered velvet dining arm chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 36.3-inch H x 20.9-inch W x 27.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.