
Set of Two Tufted Hunter Green And Gold Upholstered Velvet Dining Arm Chairs (Discontinued)
- Mfr # 545056
- Zoro # G122369471
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545056
Zoro #
G122369471
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
27.8
Depth (In.)
22
Height (In.)
37
Details
Item
Dining Chair
Color
Gold
Commercial Use
No
Assembly Required
Partial Assembly Needed
Description
Make your dining experience the best with this set of two tufted hunter green and gold upholstered velvet dining arm chairs. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37-inch H x 27.8-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.