
Set of Two Tufted Hunter Green And Gold Upholstered Velvet Dining Side Chairs (Discontinued)
- Mfr # 545049
- Zoro # G722344786
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545049
Zoro #
G722344786
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
19.8 in
Height (In.)
37 in
Width (In.)
27.8 in
Details
Item
Dining Chair
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Green Gold
Description
Bring this comfortable set of two tufted hunter green and gold upholstered velvet dining side chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37-inch H x 27.8-inch W x 19.8-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.