Set of Two Tufted Light Gray And Clear Upholstered Linen Dining Arm Chairs

  • Mfr # 543548

  • Zoro # G822371323


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
26.4 in
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Light Gray
Width (In.)
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543548
Zoro #
G822371323
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
26.4 in
Width (In.)
24.4 in
Height (In.)
38.5 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Color
Light Gray
Item
Dining Chair

Description

Make your dining room stand out with the set of two tufted light gray and clear upholstered linen dining arm chairs. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch H x 24.4-inch W x 26.4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.