Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Tufted Light Gray and Clear Upholstered Linen Dining Side Chairs

  • Mfr # 543514

  • Zoro # G422347346


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Height (In.)
38.5 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width (In.)
21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543514
Zoro #
G422347346
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
38.5 in
Width (In.)
21.7 in
Depth (In.)
26.2 in

Details

Color
Light Gray
Application Type
No
Item
Dining Chair
Assembly Required
Partial Assembly Needed

Description

This set of two tufted light gray and clear upholstered linen dining side chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch H x 21.7-inch W x 26.2-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.