Zoro Homepage

Set of Two Tufted Light Gray and Espresso Linen Wing Back Dining Side Chairs

  • Mfr # 543543

  • Zoro # G022350029


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
27.5 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Light Gray
Width (In.)
22.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543543
Zoro #
G022350029
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
27.5 in
Width (In.)
22.2 in
Height (In.)
40.5 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Light Gray
Item
Dining Chair

Description

Make your dining experience the best with this set of two tufted light gray and espresso upholstered linen wing back dining side chairs. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with wing back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 40.5-inch h x 22.2-inch w x 27.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.