
Set of Two Tufted Light Gray and Espresso Upholstered Faux Leather Dining Side Chairs
Mfr # 543525
Zoro # G022356885
product price:Â $724.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
26 in
Width (In.)
22.3 in
Color
Light Gray
Height (In.)
39 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543525
Zoro #
G022356885
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
26 in
Width (In.)
22.3 in
Height (In.)
39 in
Details
Color
Light Gray
Item
Dining Chair
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Bring this comfortable set of two tufted light gray and espresso upholstered faux leather dining side chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch h x 22.3-inch w x 26-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.