
Set of Two Tufted Navy Blue and Clear Upholstered Velvet Dining Arm Chairs (Discontinued)
- Mfr # 543546
- Zoro # G122353869
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543546
Zoro #
G122353869
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
26.4 in
Width (In.)
24.4 in
Height (In.)
38.5 in
Details
Commercial Use
No
Color
Navy Blue
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Description
Out with the old and in with the new, this set of two tufted navy blue and clear upholstered velvet dining arm chairs can perfectly suit any dining table. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch H x 24.4-inch W x 26.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.