
Set of Two Tufted Navy Blue and Espresso Upholstered Velvet Dining Side Chairs
Mfr # 543539
Zoro # G122355795
product price:Â $686.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
27 in
Height (In.)
38.5 in
Application Type
No
Color
Blue Gold
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543539
Zoro #
G122355795
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
27 in
Height (In.)
38.5 in
Width (In.)
20.5 in
Details
Item
Dining Chair
Application Type
No
Color
Blue Gold
Assembly Required
Partial Assembly Needed
Description
This set of two tufted navy blue and espresso upholstered velvet dining side chairs is not only good looking, but it also provides long lasting support. The addition of a single tufted button gives this chair some extra special flair. This armless chair has a sleek silhouette and solid back making it ideal for seating around the table but can also double as an accent chair. This chair includes high end detailing such as nailhead trim and silver colored tips on the feet to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch h x 20.5-inch w x 27-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.