Set of Two Tufted Navy Blue and Gold Upholstered Velvet Dining Arm Chairs

  • Mfr # 543520

  • Zoro # G822341081


product price:  $1,132.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
36.3 in
Commercial Use
No
Depth (In.)
27.2 in
Assembly Required
Partial Assembly Needed
Width (In.)
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543520
Zoro #
G822341081
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
36.3 in
Depth (In.)
27.2 in
Width (In.)
20.9 in

Details

Commercial Use
No
Item
Dining Chair
Assembly Required
Partial Assembly Needed
Color
Blue Gold

Description

Bring this comfortable set of two tufted navy blue and gold upholstered velvet dining arm chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 36.3-inch H x 20.9-inch W x 27.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.