
Set of Two Tufted Navy Blue and Light Gray Upholstered Velvet Dining Side Chairs
Mfr # 543532
Zoro # G722373601
product price: $735.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
27 in
Height (In.)
39 in
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543532
Zoro #
G722373601
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
27 in
Height (In.)
39 in
Width (In.)
21.5 in
Details
Item
Dining Chair
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Light Gray
Description
Make your dining experience the best with this set of two tufted navy blue and light gray upholstered velvet dining side chairs. The addition of a tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch h x 21.5-inch w x 27-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.