Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Tufted Oak Upholstered Faux Leather And Solid Wood Dining Side Chairs, 2PK

  • Mfr # 573382

  • Zoro # G122811673


product price: $1,082.99
/pk 2, $541.50/ea
Free Shipping & Returns

Key Features

Seat Material
Upholstery
Number of Chairs Included
2
Upholstered
Yes
Capacity
220 lb
Width (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573382
Zoro #
G122811673
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (In.)
22 in
Height (In.)
43 in
Depth (In.)
26 in

Details

Seat Material
Upholstery
Number of Chairs Included
2
Upholstered
Yes
Capacity
220 lb
Dining Chair Type
Side Chair
Back Style
Solid Back
Upholstery Color
Oak
Seat Color
Oak
Material
Faux Leather
Set
Yes
Wheels Included
No
Stackable
No
Leg Color
Oak
Seating Frame Material
Solid Wood
Natural Variation Type
No Natural Variation
Color
Oak
Finish
Natural
Purposeful Distressing Type
No Distressing
Arms
No
Leg Material
Solid Wood

Description

Out with the old and in with the new, this set of two tufted oak upholstered faux leather and solid wood dining side chairs can perfectly suit any dining table. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 43.00-inch h x 22.00-inch w x 26.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.