Set of Two Tufted Yellow and Espresso Upholstered Velvet And Solid Wood Dining Side Chairs, 2PK

  • Mfr # 573300

  • Zoro # G222811696


product price:  $537.99
/pk 2, $269.00/ea
Free Shipping & Returns

Key Features

Leg Material
Solid Wood
Leg Color
Espresso
Back Style
Solid Back
Natural Variation Type
No Natural Variation
Upholstery Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573300
Zoro #
G222811696
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
38 in
Depth (In.)
24 in
Width (In.)
22 in

Details

Leg Material
Solid Wood
Leg Color
Espresso
Back Style
Solid Back
Natural Variation Type
No Natural Variation
Upholstery Color
Yellow
Set
Yes
Capacity
220 lb
Arms
No
Number of Chairs Included
2
Seat Color
Yellow
Color
Yellow
Finish
Espresso
Purposeful Distressing Type
No Distressing
Wheels Included
No
Stackable
No
Seating Frame Material
Solid Wood
Upholstered
Yes
Seat Material
Upholstery
Material
Velvet
Dining Chair Type
Side Chair

Description

Make your dining experience the best with this set of two tufted yellow and espresso upholstered velvet and solid wood dining side chairs. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.00-inch h x 22.00-inch w x 24.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.