
Set Of Two Two Mermaids 1 White Framed Print Wall Art, 2PK
Mfr # 408007
Zoro # G022892970
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Length
35 in
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Art Type
Print
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408007
Zoro #
G022892970
UPC #
-
Country of Origin
United States
Dimensions
Length
35 in
Depth
1 in
Width
19 in
Details
Item
Wall Art
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Wood
LED/Illuminated
No
Number of Pieces Included
2
Material
Wood Print
Color
Blue, Green, Pink
Subject
Fantasy & Sci-Fi
Shape
Rectangle
Description
This set of two two mermaids 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 35-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.