
Set Of Two Under The Sea 2 Black Framed Print Wall Art, 2PK
Mfr # 406129
Zoro # G422891566
product price:Â $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
Key Features
Color
Navy Blue, Sea Green, White
Number of Pieces Included
2
Shape
Rectangle
Assembly Required
No Assembly Needed
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406129
Zoro #
G422891566
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
11 in
Depth
1 in
Details
Color
Navy Blue, Sea Green, White
Number of Pieces Included
2
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
No
Subject
Fantasy & Sci-Fi
Primary Art Material
Paper
Material
Wood Paper
Set Type
Gallery Wall Art Set
Description
Unique and decorative, this set of two under the sea 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 11-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.