
Set Of Two Up Close on the Farm Black Framed Print Wall Art, 2PK
Mfr # 405881
Zoro # G122889009
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Subject Pattern
Goat
Material
Wood Product Paper Print Uv Coating
Color
Ivory
LED/Illuminated
No
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405881
Zoro #
G122889009
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
14 in
Details
Subject Pattern
Goat
Material
Wood Product Paper Print Uv Coating
Color
Ivory
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Primary Art Material
Paper
Art Type
Print
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Subject
Animals
Item
Wall Art
Shape
Square
Description
Add an air of fashion to your room and rejuvenate the space with this set of two up close on the farm black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.