
Set Of Two Up North Black Framed Print Wall Art, 2PK
Mfr # 405678
Zoro # G622894978
product price: $195.99
/pk 2, $98.00/ea
Free Shipping & Returns
Key Features
Depth
1.5 in
Number of Pieces Included
2
Color
Brown, Dark Brown
Width
42 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405678
Zoro #
G622894978
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Width
42 in
Length
21 in
Details
Number of Pieces Included
2
Color
Brown, Dark Brown
Art Type
Print
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Subject
Landscape & Nature
Item
Wall Art
Material
MDF Paper Print Texture
LED/Illuminated
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Description
The set of two up north black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 42-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.