
Set Of Two Vintage Chalkboard Blooms Black Framed Print Wall Art, 2PK
Mfr # 407974
Zoro # G222893753
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Length
19 in
Number of Pieces Included
2
Wall Mounting Hardware Included
No
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407974
Zoro #
G222893753
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Width
31 in
Details
Item
Wall Art
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Subject
Text & Numbers
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Color
Black, White
Material
Wood Print
Shape
Rectangle
Description
The set of two vintage chalkboard blooms black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.