
Set Of Two Vintage Chalkboard Blooms White Framed Print Wall Art, 2PK
Mfr # 407976
Zoro # G822893900
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Width
29 in
LED/Illuminated
No
Depth
1 in
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407976
Zoro #
G822893900
UPC #
-
Country of Origin
United States
Dimensions
Width
29 in
Depth
1 in
Length
18 in
Details
Number of Pieces Included
2
LED/Illuminated
No
Subject
Text & Numbers
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
No
Material
Wood Print
Color
Black, White
Item
Wall Art
Description
This set of two vintage chalkboard blooms white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.