Shop HOMEROOTS
See all product information
Create Account
Set Of Two Vintage Floral Tea Pot and Door Knob Black Framed Print Kitchen Wall Art, 2PK
- Mfr # 408180
- Zoro # G922891981
product price:Â
$
110.99
/pk of 2, $55.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Width
31 in
Primary Art Material
Wood
LED/Illuminated
No
Number of Pieces Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408180
- Zoro #
- G922891981
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Wood
- LED/Illuminated
- No
- Number of Pieces Included
- 2
- Material
- Wood Print
- Subject Pattern
- Assorted Bouquets
- Color
- Tan, Pink
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Art Type
- Subject
- Plants & Flowers
- Set Type
- Gallery Wall Art Set
Dimensions
- Depth
- 1 in
- Width
- 31 in
- Length
- 19 in
Description
This set of two vintage floral tea pot and door knob black framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.