
Set Of Two Vintage Flowers in Bloom Black Framed Print Wall Art, 2PK
Mfr # 407968
Zoro # G022890815
product price:Â $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Length
19 in
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Shape
Rectangle
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407968
Zoro #
G022890815
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
31 in
Depth
1 in
Details
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Shape
Rectangle
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Subject
Text & Numbers
Color
Black, White
Assembly Required
No Assembly Needed
Art Type
Print
Material
Wood Print
Item
Wall Art
Description
This set of two vintage flowers in bloom black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.