
Set Of Two Vintage Locomotives Black Framed Print Wall Art, 2PK
Mfr # 405880
Zoro # G622890543
product price:Â $145.99
/pk 2, $73.00/ea
Free Shipping & Returns
Key Features
Width
14 in
Length
20 in
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405880
Zoro #
G622890543
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Length
20 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Primary Art Material
Paper
Art Type
Print
Wall Mounting Hardware Included
No
Shape
Rectangle
Subject Pattern
Train
Assembly Required
No Assembly Needed
Item
Wall Art
Subject
Transportation
Material
Wood Product Paper Print Uv Coating
Color
Black, White, Yellow, Orange
Number of Pieces Included
2
Description
Bring some sizzle to your space with this eye-catching set of two vintage locomotives black framed print wall art. This transportation inspired wall art features a train icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.